Beli ring terminal di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Panduit Cable Lug Ring Terminal Type (Skun)
    Mulai

    Rp749.900

    Panduit Cable Lug Ring Terminal Type (Skun)
    Deskripsi:
    These ring terminals have no insulation and provide an unobstructed view of their barrel for more precise crimping and to allow inspection of the wire contact and tensile strength. Non-insulated ring terminals are suitable for higher voltage applications but should never be used in corrosive environments or anywhere the connection might get inadvertently touched.
    atribut:
    • UNSPSC: 39121432
    • Contact Material: Copper
  2. DV Insulated Ring Terminal
    Mulai

    Rp40.900

    DV Insulated Ring Terminal
    Deskripsi:
    Wiring Terminal. High Quality Terminal.
  3. FUJI TERMINAL Crimp Terminal Ring Type (Skun)
    Mulai

    Rp2.999.900

    FUJI TERMINAL Crimp Terminal Ring Type (Skun)
    Deskripsi:
    Crimp terminal manufactured from nickel strip with excellent heat resistance and corrosion resistance, suitable for connecting heating wires, etc.
    atribut:
    • Material: Nickel
    • Applicable Screw Diameter: M5
    • Width (mm): 9.5
    • Terminal Shape: Circular
    • Characteristic: Heat and Corrosion Resistance
    • Maximum Operating Temperature (°C): 300
    • Wire Coupling Range (Single Sire) (mm): 1.9-2.8
  4. Panduit Crimp Terminal Pin Type with Vinyl Insulation Coating (Skun)
    Mulai

    Rp589.900

    Panduit Crimp Terminal Pin Type with Vinyl Insulation Coating (Skun)
    atribut:
    • Base Material: Copper
    • Finish/Coating: Tin-Plated
    • Barrel Type: Brazed
    • Maximum Operating Temperature (°C): 105
    • Insulation Material: Vinyl
    • Wire Strip Length (mm): 7.9
  5. NICHIFU Crimp Terminal Ring Type (Skun Bulat)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp73.900

  6. Panduit Crimp Terminal Metric Lug (Skun)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp709.900

    Panduit Crimp Terminal Metric Lug (Skun)
    Deskripsi:
    Metric LugOne-hole, metric conductor, standard barrel with window lug, 10mm2 wire, M5 stud hole.For Use with class 2 Stranded Copper Conductors Type LCMA :> Inspection window to visually assure full conductor insertion> Tin Plated to inhibit corrosion> UL Listed, UL Recognized, and CSA certificated to 35 KV and Temperature rated to 90 Degrees C when crimped with Panduit tools and dies> Product information marked on connector for selection and installation> Rounded tongue convenient for use in tight spaces> Internally beleved wire entry for fast and easy installation.
  7. Fort Crimp Terminal Ring Type (Skun/Cable Lug)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp13.900

  8. Panduit Cable Lug Fork Type (Skun Garpu)
    Mulai

    Rp789.900

    Panduit Cable Lug Fork Type (Skun Garpu)
    Deskripsi:
    These fork terminals have insulation around their barrel that helps prevent wire strands from falling out, deter accidental touch, and protect the connection from short circuits, deterioration, and corrosion damage.
    atribut:
    • UNSPSC: 39121432
    • Connection Material: Copper
    • Connection Type: Crimp
    • Terminal Type: Standard
  9. monotaro Terminal Set (Skun)
    Mulai

    Rp72.900

    monotaro Terminal Set (Skun)
    Deskripsi:
    The wiring work
    atribut:
    • Case Dimensions (mm): 86 x 60
  10. DV Insulated Ring Terminal
    Mulai

    Rp34.900

    DV Insulated Ring Terminal
    Deskripsi:
    Wiring Terminal. High Quality Terminal.
  11. Panduit Crimping Terminal
    Mulai

    Rp2.699.900

    Panduit Crimping Terminal
    atribut:
    • Mounting Hole Size (mm): 6.9
    • Finish Material: Copper
  12. LARKIN Crimp Terminal Blade Type with Insulation Coating (Skun)
    Mulai

    Rp50.900

    LARKIN Crimp Terminal Blade Type with Insulation Coating (Skun)
    Deskripsi:
    Insulated Pin TerminalLarkin Insulated Blade Terminal DBV 1.25-18 RedSkun Tusuk untuk kabel elektronik, elektrik, otomotifKonektor Listrik Blade Terminal Datar Terisolasi
    atribut:
    • Color: Red
  13. KSP Crimp Terminal Ring Bare Type (Skun Bulat)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp31.900

  14. Dekko Dual Quick Heat Soldering Iron (Solder)
    Mulai

    Rp209.900

    Dekko Dual Quick Heat Soldering Iron (Solder)
    atribut:
    • Power (W): 20-200
    • Soldering Tip (mm): 6
  15. RS PRO RS Pro Insulated Round Crimp Terminal, Stud Diameter: M6, Yellow, 12AWG to 10AWG
    Mulai

    Rp1.999.900

    RS PRO RS Pro Insulated Round Crimp Terminal, Stud Diameter: M6, Yellow, 12AWG to 10AWG
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  16. NICHIFU Insulating Pin Terminal
    Mulai

    Rp369.900

    NICHIFU Insulating Pin Terminal
    atribut:
    • Rated Voltage (V): 300
Daftar Harga ring terminal Terbaru October 2026
Panduit Cable Lug Ring Terminal Type (Skun)Rp749.900
DV Insulated Ring TerminalRp40.900
FUJI TERMINAL Crimp Terminal Ring Type (Skun)Rp2.999.900
LARKIN Crimp Terminal Ring Type (Skun Bulat)Rp37.900
Panduit Crimp Terminal Pin Type with Vinyl Insulation Coating (Skun)Rp589.900
NICHIFU Crimp Terminal Ring Type (Skun Bulat)Rp73.900
KSP Cable Lug O Type (Skun)Rp32.900
Panduit Crimp Terminal Metric Lug (Skun)Rp709.900
Panduit Ferrule Terminal with Insulation Single Wire Din Standard (Skun)Rp309.900
Fort Crimp Terminal Ring Type (Skun/Cable Lug)Rp13.900

Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)